Shop MILLER ELECTRIC
See all product information
Create Account
Drive Roll Kit, Flux-Cored, Miller
- Mfr # 079608
- Zoro # G801770512
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Drive Roll Kit
Welding Processes
Flux-Cored Welding (FCAW)
Includes
Wire Inlet Guide
Application
MIG Welding
Drive Roll Type
V-Knurl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 079608
- Zoro #
- G801770512
- UPC #
- 715959155816
- Country of Origin
- United States
- Item
- Drive Roll Kit
- Type
- Drive Roll Kit
- Welding Processes
- Flux-Cored Welding (FCAW)
- Includes
- Wire Inlet Guide
- Application
- MIG Welding
- Drive Roll Type
- V-Knurl
- For Wire Feeder Model
- 951580, 951599
- For Wire Type
- Flux-Cored
- For Welder Series
- Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
- Compatible with Brand
- Miller
- Number of Drive Rolls
- 2
- For Welder Model
- 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
- For Wire Feeder Series
- 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
- Compatible Wire Feeder Series
- 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS
- Compatible Brand
- Miller
- Compatible Welder Model
- 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
- Compatible Welder Series
- Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
- Compatible Wire Feeder Model
- 951580, 951599
- Process
- Flux-Cored Welding (FCAW)
Dimensions
- Maximum Wire Diameter
- 0.052 in
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.052 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.