Engine-Driven Welder Generator, Trailblazer 330 Series, Electric Start, 12,000 W Peak

  • Mfr # 907832

  • Zoro # G410607438


product price:  $13,466.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Series
Trailblazer 330
Start Type
Electric
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907832
Zoro #
G410607438
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20.13 in
Overall Height
26.5 in
Overall Depth
37.06 in

Details

Item
Engine-Driven Welder Generator
Series
Trailblazer 330
Start Type
Electric
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kohler
Standards
cCSAus
Application
Aluminum Welding, Fabrication, Mobile Fabrication & MRO, Structural Welding
Phase
Single-Phase
Includes
10-Pin (Direct Connect for Spoolgun), 14-pin receptacle, Advanced Auto-Speed, Advanced Weld Controls (Dynamic DIG, Pulse TIG, Inductance), ArcReach, Auto-Set, Electronic Fuel Injection (EFI), Full Process Selection, LCD Display, USB Port
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Model
EFI
Oil Capacity
1 1/2 qt
MIG Welding Minimum Output Current
20 A
Polarity
DC
Stick Welding Maximum Output Current
330 A
Stick Welding Output @ Duty Cycle
330 A @ 30 V, 100%
For Material Type
Aluminum, Stainless Steel, Steel
TIG Welding Output @ Duty Cycle
330 A @ 30 V, 100%
Circuit Breaker
Yes
Fuel Tank Capacity
11 gal
Horsepower
23 hp
Engine Displacement
44.2 cu in
Welding Mode
CC/CV
TIG Welding Maximum Output Current
330 A
Sound Level
150 A load: 65 dB @ 23 ft (Weld), 330 A load:73.5 dB @ 23 ft (Weld), 73.5 dB @ 23 ft (Auxiliary power)
Stick Welding Minimum Output Current
20 A
Weight
400 lb
Engine Model
Kohler ECH730
Generator Outlets
(2) GFCI 120V AC, NEMA 14-50R 120/240V AC, NEMA 6-50R 240V AC
TIG Welding Minimum Output Current
20 A
MIG Welding Output @ Duty Cycle
330 A @ 30 V, 100%
Open Circuit Voltage
107 V DC
Generator Fuel Type
Gasoline
Color
Black, Blue
MIG Welding Maximum Output Current
330 A
Remote Connection Type
14-Pin (Miller)
Enhanced Process
Pulsed TIG (GTAW-P)

Description

Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.