Engine-Driven Welder Generator, Bobcat 265 Series, Electric Start, 11,000 W Peak

  • Mfr # 907826002

  • Zoro # G310081055


product price: $10,834.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Series
Bobcat 265
Start Type
Electric
Continuous Auxiliary Power
9,500 W
Peak Auxiliary Power
11,000 W
Engine Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907826002
Zoro #
G310081055
UPC #
715959705554
Country of Origin
United States

Dimensions

Overall Depth
37.06 in
Overall Width
20.13 in
Overall Height
26.5 in

Details

Item
Engine-Driven Welder Generator
Series
Bobcat 265
Start Type
Electric
Continuous Auxiliary Power
9,500 W
Peak Auxiliary Power
11,000 W
Engine Brand
Kohler
Includes
10-Pin (Direct Connect for Spoolgun), Autoset, Battery Charge Crank assist, Full Process Selection, LCD Display, Remote Start/Stop, USB Port
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication, MRO, Structural Welding
Phase
Single-Phase
Standards
CSA
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Generator Fuel Type
Gasoline
Sound Level
64 dB @ (Idle), 73 dB @ (Weld)
Enhanced Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW), Stick (SMAW), TIG DC (GTAW-DC)
MIG Welding Maximum Output Current
265 A
Polarity
DC
Fuel Tank Capacity
11 gal
Stick Welding Minimum Output Current
20 A
Stick Welding Maximum Output Current
265 A
TIG Welding Maximum Output Current
265 A
TIG Welding Minimum Output Current
20 A
MIG Welding Output @ Duty Cycle
265 A @ 27 V,100%
Horsepower
23.5 hp
Welding Mode
CC/CV
TIG Welding Output @ Duty Cycle
265 A @ 27 V,100%
Model
Bobcat 265
TIG Arc Start Feature
Easy Arc Start, Less Spatter
Circuit Breaker
Yes
Weight
382 lb
For Material Type
Aluminum, Stainless Steel
Stick Welding Output @ Duty Cycle
265 A @ 27 V,100%
Oil Capacity
1 3/4 qt
Engine Model
Kohler CH730
Engine Displacement
44 cu in
Open Circuit Voltage
94.5 V DC
MIG Welding Minimum Output Current
20 A
Color
Black, Blue
Generator Outlets
(2) GFCI 120V AC, NEMA 14-50R 120/240V AC, NEMA 6-50R 240V AC

Description

Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 265 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 265 A @ 27 V,100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 265 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 265 A @ 27 V,100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.