Gas Diffuser, Miller
- Mfr # 230678
- Zoro # G801770536
product price:Â
$
46.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
XR-Aluma-Pro
Compatible with Brand
Miller
Gas Diffuser Number
230678
For Nozzle Series
FasTip
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230678
- Zoro #
- G801770536
- UPC #
- 715959374620
- Country of Origin
- United States
- Item
- Gas Diffuser
- Compatible with Series
- XR-Aluma-Pro
- Compatible with Brand
- Miller
- Diffuser to Tip Relationship
- 1/4 in Recess
- Gas Diffuser Number
- 230678
- For Nozzle Series
- FasTip
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Duty Rating
- Heavy Duty
- Series
- FasTip
- For Contact Tip Series
- FasTip
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Compatible Nozzle Series
- FasTip
- Amperage - Maximum
- 250 A
- Features
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
- Compatible MIG Gun Series
- XR-Aluma-Pro
- Compatible Brand
- Miller
- Gas Diffuser Series
- FasTip
- Connection Type
- Threaded
- Compatible Contact Tip Series
- FasTip
- Material
- Aluminum
- Process
- MIG Welding (GMAW)
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fits Chest Size
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 230678, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Connection Type Threaded, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Diffuser to Tip Relationship 1/4 in Recess, Features Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.