Shop MILLER ELECTRIC
See all product information
Create Account
Gas Diffuser, Miller
- Mfr # 230679
- Zoro # G901770580
product price:Â
$
62.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Miller
Duty Rating
Heavy Duty
Gas Diffuser Number
230679
Welding Processes
MIG Welding (GMAW)
Compatible with Model
300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230679
- Zoro #
- G901770580
- UPC #
- 715959374606
- Country of Origin
- United States
- Item
- Gas Diffuser
- Compatible with Brand
- Miller
- Duty Rating
- Heavy Duty
- Gas Diffuser Number
- 230679
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Diffuser to Tip Relationship
- Flush
- Compatible with Series
- XR-Aluma-Pro
- Series
- FasTip
- For Contact Tip Series
- FasTip
- For Nozzle Series
- FasTip
- Features
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
- Compatible Brand
- Miller
- Compatible Contact Tip Series
- FasTip
- Amperage - Maximum
- 250 A
- Material
- Aluminum
- Gas Diffuser Series
- FasTip
- Connection Type
- Threaded
- Compatible MIG Gun Series
- XR-Aluma-Pro
- Compatible Nozzle Series
- FasTip
- Compatible MIG Gun Model
- 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
- Process
- MIG Welding (GMAW)
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fits Chest Size
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 230679, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Diffuser to Tip Relationship Flush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.