Gas Diffuser, Miller
- Mfr # 231512
- Zoro # G001770572
product price:Â
$
48.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Contact Tip Series
FasTip
For Nozzle Series
FasTip
Diffuser to Tip Relationship
Flush
Compatible with Brand
Miller
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231512
- Zoro #
- G001770572
- UPC #
- 715959374347
- Country of Origin
- United States
- Item
- Gas Diffuser
- For Contact Tip Series
- FasTip
- For Nozzle Series
- FasTip
- Diffuser to Tip Relationship
- Flush
- Compatible with Brand
- Miller
- Welding Processes
- MIG Welding (GMAW)
- Compatible with Series
- Spoolmatic 15, Spoolmatic 30, XR, XR-M
- Gas Diffuser Number
- 231512
- Compatible with Model
- 130831, 195156
- Series
- FasTip
- Duty Rating
- Heavy Duty
- Material
- Aluminum
- Compatible Contact Tip Series
- FasTip
- Compatible Brand
- Miller
- Process
- MIG Welding (GMAW)
- Connection Type
- Threaded
- Compatible MIG Gun Model
- 130831, 195156
- Features
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
- Amperage - Maximum
- 250 A
- Gas Diffuser Series
- FasTip
- Compatible Nozzle Series
- FasTip
- Compatible MIG Gun Series
- Spoolmatic 15, Spoolmatic 30, XR, XR-M
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fits Chest Size
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 231512, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR, XR-M, Compatible with Model 130831, 195156, Connection Type Threaded, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Diffuser to Tip Relationship Flush, Features Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.