Mig Welder, Millermatic 211 PRO
- Mfr # 907839
- Zoro # G821689313
product price:Â
$
2,428.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Diameter Solid - Maximum
0.035 in
Features
Angled Drive System with Quick Select Drive Roll, Auto Spool Gun Detect, Auto-Set Technology, Generator Compatible, Inverter Technology, Quick Select Drive Roll, Smooth-Start, USB Port, Weld Longer
Overall Height
14.63 in
Phase
Single
Rated Output @ Duty Cycle (MIG)
110 A @ 19.5 VDC, 60% (120 V), 120 A @ 20 VDC, 100% (240 V), 130 A @ 20.5 VDC, 25% (120 V), 160 A @ 22 VDC, 60% (240 V), 215 A @ 24.8 VDC, 30% (240 V), 80 A @ 18 VDC, 100% (120V), 90 A @ 18.5 VDC, 100% (120 V)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907839
- Zoro #
- G821689313
- UPC #
- 715959719360
- Country of Origin
- United States
- Features
- Angled Drive System with Quick Select Drive Roll, Auto Spool Gun Detect, Auto-Set Technology, Generator Compatible, Inverter Technology, Quick Select Drive Roll, Smooth-Start, USB Port, Weld Longer
- Item
- Mig Welder
- Phase
- Single
- Rated Output @ Duty Cycle (MIG)
- 110 A @ 19.5 VDC, 60% (120 V), 120 A @ 20 VDC, 100% (240 V), 130 A @ 20.5 VDC, 25% (120 V), 160 A @ 22 VDC, 60% (240 V), 215 A @ 24.8 VDC, 30% (240 V), 80 A @ 18 VDC, 100% (120V), 90 A @ 18.5 VDC, 100% (120 V)
- Color
- Blue
- Amperage MIG - Minimum
- 30 A
- Amperage MIG - Maximum
- 230 A
- For Material Type
- Aluminum, Steel
- Polarity
- DC
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Application
- Automotive Welding, Car Restoration, Fabrication, Garage/Shop, Mobile Fabrication and MRO, Welding Projects
- Maximum Wire Feed Speed
- 600 m/min
- Input Voltage
- 120/240V AC
- Plug Type
- 5-15P, 6-50P
- Includes
- Weight
- 35 lb
- Input Frequency
- 50/60 Hz
- Welding Power Source Type
- CV
- Minimum Wire Feed Speed
- 60 in/min
- Power Cord Included
- Yes
- Wire Color
- Blue
- Welder Series
- Millermatic 211 PRO
Dimensions
- Wire Diameter Solid - Maximum
- 0.035 in
- Overall Height
- 14.63 in
- For Aluminum Thickness - Minimum
- 18 ga
- For Steel Thickness - Maximum
- 3/8 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Overall Depth
- 20 in
- For Stainless Steel Thickness - Minimum
- 24 ga
- For Aluminum Thickness - Maximum
- 3/8 in
- Power Cord Length
- 6 1/2 ft
- Wire Diameter Flux-Cored - Maximum
- 0.035 in
- For Stainless Steel Thickness - Maximum
- 3/8 in
- For Steel Thickness - Minimum
- 24 ga
- Wire Diameter Solid - Minimum
- 0.024 in
- Overall Width
- 9.75 in
- Fits Chest Size
- Angled Drive System with Quick Select Drive Roll, Auto Spool Gun Detect, Auto-Set Technology, Generator Compatible, Inverter Technology, Quick Select Drive Roll, Smooth-Start, USB Port, Weld Longer
Description
Mig Welder, Series Millermatic 211 PRO, Input Voltage 120/240V AC, Phase Single, Welding Mode CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter .035 in (Flux Core), .035 in (Solid Steel), .035 in (Stainless), Maximum Wire Feed Speed 600 m/min, Remote Connection Type Not Applicable, Model Millermatic 211
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.