Shop MILLER ELECTRIC

Industrial MIG Equipment

  • Mfr # 951733
  • Zoro # G423924423

product price: 
$
15,754.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Spool Weight
33 lb
Includes
ArcReach(R) Smart Feeder with Tweco-Style Connectors, Bernard(R) PipeWorx(TM) 300-15 MIG Gun, Drive Rolls
Overall Height
13 in
Maximum Wire Feed Speed
500 in/min
Wire Feeder Series
ArcReach Smart
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951733
Zoro #
G423924423
UPC #
715959657754
Country of Origin
United States

Dimensions

Overall Height
13 in
Maximum Spool Diameter
12 in
Wire Diameter Solid - Maximum
0.045 in
Overall Width
18 in
Wire Diameter Solid - Minimum
0.035 in
Overall Depth
21.5 in

Details

Item
Wire Feeder Package
Maximum Spool Weight
33 lb
Includes
ArcReach(R) Smart Feeder with Tweco-Style Connectors, Bernard(R) PipeWorx(TM) 300-15 MIG Gun, Drive Rolls
Maximum Wire Feed Speed
500 in/min
Wire Feeder Series
ArcReach Smart
Welding Power Source Type
CC/CV
Application
Construction, Heavy manufacturing, Rental, Shipbuilding
Minimum Wire Feed Speed
50 in/min
Wire Feeder Configuration
Single
Compatible Welder Series
ArcReach Smart Feeder
Process
Regulated Metal Deposition (RMD)
Weight
50 lb
Compatible Welder Model
Big Blue(R) 400 PipePro(R), Big Blue(R) 600 Air Pak(TM)
Input Voltage
12V DC to 110V DC
Portability
Portable
Compatible Brand
Miller
Wire Feeder Model
ArcReach
Rated Output
275 A at 60% Duty Cycle
For Wire Type
Solid

Description

Wire Feeder Package, For Wire Type Solid, Input Frequency Not Applicable, Input Voltage 12 to 110V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 33 lb, Maximum Wire Feed Speed 500 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 275 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Construction, Heavy manufacturing, Rental, Shipbuilding, Overall Depth 21.5 in, Overall Height 13 in, Overall Width 18 in, Plug Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.