Industrial MIG Equipment

  • Mfr # 951941001
  • Zoro # G023924489
product price: 
$
11,407.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Voltage
50V DC
Maximum Wire Feed Speed
780 in/min
Wire Feeder Series
Intellx Elite
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Wire Type
Aluminum, Flux-Cored, Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951941001
Zoro #
G023924489
UPC #
715959701693
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Minimum
0.023 in
Wire Diameter Aluminum - Minimum
0.035 in
Maximum Spool Diameter
18 in
Wire Diameter Solid - Maximum
0.0781 in
Overall Width
12.38 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Height
16.25 in
Overall Depth
27.88 in

Details

Item
Wire Feeder Kit
Input Voltage
50V DC
Maximum Wire Feed Speed
780 in/min
Wire Feeder Series
Intellx Elite
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Wire Type
Aluminum, Flux-Cored, Solid
Rated Output
600 A at 113 VDC, 60% Duty Cycle
Maximum Spool Weight
60 lb
Wire Feeder Model
Intellx
Minimum Wire Feed Speed
50 in/min
Welding Power Source Type
CV
Compatible Brand
Miller
Weight
45 lb
Application
Aluminum Welding, Fabrication, Heavy Equipment, Manufacturing, Railcar, Silicon Bronze
Wire Feeder Configuration
Single
Compatible Welder Model
Deltaweld 600, XMT 400
Includes
.035/.045 V-Groove Drive Rolls, Acculock(TM) Consumables, Bernard BTB Gun 400 A, Intellx Elite Single Wire Feeder
Portability
Benchtop

Description

Wire Feeder Kit, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 600 A at 113 VDC, 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Aluminum Welding, Fabrication, Heavy Equipment, Manufacturing, Railcar, Silicon Bronze, Overall Depth 27.88 in, Overall Height 16.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews