Shop MILLER ELECTRIC

Industrial MIG Equipment

  • Mfr # 951783001
  • Zoro # G423924232

product price: 
$
5,255.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Welder Model
Deltaweld 600, XMT 400
Overall Depth
29.15 in
Wire Feeder Series
Intellx Basic
Portability
Benchtop
Wire Diameter Flux-Cored - Maximum
0.0781 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951783001
Zoro #
G423924232
UPC #
715959701457
Country of Origin
United States

Dimensions

Overall Depth
29.15 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0781 in
Overall Height
22.36 in
Overall Width
15.35 in
Maximum Spool Diameter
18 in
Wire Diameter Flux-Cored - Minimum
0.023 in
Wire Diameter Aluminum - Minimum
0.035 in

Details

Item
Wire Feeder Kit
Compatible Welder Model
Deltaweld 600, XMT 400
Wire Feeder Series
Intellx Basic
Portability
Benchtop
Application
Fabrication, Manufacturing, Railcar
Compatible Brand
Miller
Welding Power Source Type
CV
Maximum Spool Weight
60 lb
For Wire Type
Aluminum, Flux-Cored, Solid
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Weight
115 lb
Maximum Wire Feed Speed
780 in/min
Input Voltage
50V DC
Includes
.035/.045 V-Groove Drive Rolls, Acculock(TM) Consumables, Bernard BTB Gun 400 A, Intellx Basic Single Wire Feeder
Wire Feeder Configuration
Single
Minimum Wire Feed Speed
50 in/min
Rated Output
600 A at 113 VDC, 60% Duty Cycle
Wire Feeder Model
Intellx

Description

Wire Feeder Kit, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 600 A at 113 VDC, 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Fabrication, Manufacturing, Railcar, Overall Depth 29.15 in, Overall Height 22.36 in, Overall Width 15.35 in, Plug Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.