Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment
- Mfr # 951732
- Zoro # G123924358
product price:Â
$
8,749.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
ArcReach(R) Suitcase(R) 12 Wire Feeder with Drive Rolls, Bernard(R) PipeWorx(TM) 250-15 Gun
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Wire Feeder Series
ArcReach Suitcase 12
Wire Diameter Solid - Minimum
0.023 in
Minimum Wire Feed Speed
50 in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951732
- Zoro #
- G123924358
- UPC #
- 715959657709
- Country of Origin
- United States
Dimensions
- Wire Diameter Solid - Minimum
- 0.023 in
- Wire Diameter Flux-Cored - Maximum
- 0.0781 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Maximum Spool Diameter
- 8 in
- Wire Diameter Solid - Maximum
- 0.052 in
Details
- Item
- Wire Feeder Package
- Includes
- ArcReach(R) Suitcase(R) 12 Wire Feeder with Drive Rolls, Bernard(R) PipeWorx(TM) 250-15 Gun
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Wire Feeder Series
- ArcReach Suitcase 12
- Minimum Wire Feed Speed
- 50 in/min
- Rated Output
- 425 A at 60% Duty Cycle
- Welding Power Source Type
- CC/CV
- Maximum Wire Feed Speed
- 780 in/min
- Portability
- Portable
- Maximum Spool Weight
- 14 lb
- For Wire Type
- Flux-Cored, Solid
- Wire Feeder Configuration
- Single
- Input Voltage
- 14V DC to 48V DC
- Compatible Welder Series
- ArcReach SuitCase 12
Description
Wire Feeder Package, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14 to 48V DC, Maximum Spool Diameter 8 in, Maximum Spool Weight 14 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 425 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Plug Type Not Applicable, Portability Portable, Includes ArcReach(R) Suitcase(R) 12 Wire Feeder with Drive Rolls, Bernard(R) PipeWorx(TM) 250-15 Gun
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.