Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 132230
- Zoro # G523784927
product price:Â
$
314.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Spoolmatic and Spoolomatic Pro Guns
Compatible with Brand
Miller
Color
Black
Compatible with Series
A-15, A-30
Type
Spool Canister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132230
- Zoro #
- G523784927
- UPC #
- 715959006507
- Country of Origin
- United States
Details
- Item
- Spool Canister
- For Use With
- Spoolmatic and Spoolomatic Pro Guns
- Compatible with Brand
- Miller
- Color
- Black
- Compatible with Series
- A-15, A-30
- Type
- Spool Canister
- Compatible Series
- A-15, A-30
- Wire Color
- Black
- Compatible Product Type
- Spoolmatic and Spoolomatic Pro Guns
Description
Spool Canister, Compatible with Series A-15, A-30, Type Spool Canister, For Use With Spoolmatic and Spoolomatic Pro Guns, Includes Not Applicable, Color Black, Compatible with Brand Miller, Material Not Applicable, Maximum Spool Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.