TIG Welder, Syncrowave 212

  • Mfr # 951000200
  • Zoro # G221724973
product price: 
$
5,242.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Frequency
50/60 Hz
Maximum Input Current
16.3 A @ 240V AC, 18.8 A @ 120V AC
Overall Width
11.28 in
Power Cord Included
Yes
Amperage TIG - Minimum
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000200
Zoro #
G221724973
UPC #
715959718356
Country of Origin
United States

Dimensions

Overall Width
11.28 in
For Stainless Steel Thickness - Maximum
3/8 in
For Aluminum Thickness - Maximum
1/4 in
For Stainless Steel Thickness - Minimum
3/250 in
Power Cord Length
6 1/2 ft
Overall Height
17.5 in
Overall Depth
21.5 in
For Aluminum Thickness - Minimum
3/200 in
For Steel Thickness - Minimum
20 ga
For Steel Thickness - Maximum
1/2 in
Fits Chest Size
Auto-Set(TM) Technology, Intuitive Interface LCD Display, Pro-Set(TM)

Details

Input Frequency
50/60 Hz
Maximum Input Current
16.3 A @ 240V AC, 18.8 A @ 120V AC
Power Cord Included
Yes
Amperage TIG - Minimum
20 A
Rated Output @ Duty Cycle (Stick)
100 A @ 24 V, 100% (240V), 120 A @ 24.8 V, 60% (240V), 160 A @ 26.4 V, 20% (240V), 55 A @ 22.2 V, 100% (120V), 70 A @ 22.8 V, 60% (120V), 90 A @ 23.6 V, 30% (120V)
Standards
CSAus, ISO 9001
Polarity
AC/DC
Amperage Stick - Minimum
30 A
Amperage TIG - Maximum
210 A
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Features
Auto-Set(TM) Technology, Intuitive Interface LCD Display, Pro-Set(TM)
Item
TIG Welder
Remote Control
Foot Control Included
For Material Type
Aluminum, Stainless Steel, Steel
Plug Type
5-15P, 6-50P
TIG Arc Start Feature
High Frequency Start
Open Circuit Voltage
46V AC/DC
Application
Aluminum Welding, Automotive Welding, Car Restoration, Decor/Furniture, Fabrication, Garage/Shop, Metal Art, Off-Road, Stainless Steel, Welding Projects
Remote Connection Type
14-Pin (Miller)
Amperage Stick - Maximum
210 A
Weight
54 lb
Welding Power Source Type
CC
Input Voltage
120/240V AC
Phase
Single
Rated Output @ Duty Cycle (TIG)
110 A @ 14.8 V, 60% (120V), 120 A @ 14.8 V, 100% (240V), 130 A @ 15.2 V, 60% (240V), 140 A @ 15.6 V, 30% (120V), 210 A @ 18.4 V, 20% (240V), 90 A @ 13.6 V, 100% (120V)
Includes
12.5 ft (3.8 m) Weldcraft(TM) A-150 Tig Torch with 50 mm Flow Thru Dinse-Style Connector (Braided), 15 ft (4.6 M) Work Cable with Clamp, 15 ft Cable with Electrode Holder and Dinse-Style Connector, 5 ft (1.5 m) Gas Hose (Single Reinforced PVC 3/16 in), 6.5 ft (2 m) 120-Volt Power Cord and 6.5 ft (2 m) 240-Volt Power Cord, Flow Gauge Regulator for Argon/Mix (10 - 50 scfh Barbed Bonnet), Heavy-Duty Wired Foot Control with 20 ft Cord and 14-Pin Plug, Material Thickness Gauge, Spool Gun Adapter, Spoolmate 150 Spool Gun, Weldcraft Gas Lens Accessory Kit (Air)

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 3/8 in (Mild Steel), For Minimum Material Thickness 20 ga (Steel), Input Frequency 50/60 Hz, Max. Input Current 16.3 A @ 240V AC, 18.8 A @ 120V AC, Phase Single, Polarity AC/DC, Series Syncrowave 212, Stick Welding Maximum Output Current 210 A (Single-Phase), Stick Welding Minimum Output Current 30 A (Single-Phase)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.