Industrial Multiprocess Equipment

  • Mfr # 907481003
  • Zoro # G023924502
product price: 
$
12,899.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Input Frequency
60 Hz
Welding Power Source Type
CC/CV
Amperage Stick - Minimum
15 A
Features
Advanced Features for the Professional Welder, ArcReach(R) Technology, Best In Class Output Capacity, Control Panel Lock Out, Fan-On-Demand(TM), Low OCV Stick, Welder Friendly Control Panel, XMT 450 MPa Models
Amperage TIG - Minimum
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907481003
Zoro #
G023924502
UPC #
715959636520
Country of Origin
United States

Dimensions

Overall Depth
27.25 in
Overall Height
17.25 in
Overall Width
14.5 in
Fits Chest Size
Advanced Features for the Professional Welder, ArcReach(R) Technology, Best In Class Output Capacity, Control Panel Lock Out, Fan-On-Demand(TM), Low OCV Stick, Welder Friendly Control Panel, XMT 450 MPa Models

Details

Item
Multiprocess Welder
Input Frequency
60 Hz
Welding Power Source Type
CC/CV
Amperage Stick - Minimum
15 A
Features
Advanced Features for the Professional Welder, ArcReach(R) Technology, Best In Class Output Capacity, Control Panel Lock Out, Fan-On-Demand(TM), Low OCV Stick, Welder Friendly Control Panel, XMT 450 MPa Models
Amperage TIG - Minimum
15 A
Input Voltage
230/460V
Amperage TIG - Maximum
600 A
Application
Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding
Rated Output @ Duty Cycle (TIG)
450 A @ 38 V, 100%
Remote Connection Type
14-Pin (Miller)
Plug Type
Bare Leads
Amperage Stick - Maximum
600 A
Rated Output @ Duty Cycle (MIG)
450 A @ 38 V, 100%
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%
Weight
122 lb
Open Circuit Voltage
90 V DC
Polarity
DC
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Standards
cCSAus, ISO 9001
Amperage MIG - Maximum
600 A
Amperage MIG - Minimum
15 A
Phase
Three

Description

Multiprocess Welder, Input Voltage 230/460V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed Not Applicable, Remote Connection Type 14-Pin (Miller), Weight 122 lb, Application Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews