Welding System, ESAB, Warrior 750i
- Mfr # 0445555881
- Zoro # G923436785
product price:Â
$
14,915.99
/ea
Key Features
Amperage Stick - Maximum
820 A
Open Circuit Voltage
94 V
Input Frequency
50/60 Hz
Rated Output @ Duty Cycle (Stick)
750 A @ 44 V, 100%, 820 A @ 44 V, 60%
Overall Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0445555881
- Zoro #
- G923436785
- UPC #
- 7322376240259
- Country of Origin
- Poland
Dimensions
- Overall Height
- 25 in
- Overall Depth
- 33.5 in
- Overall Width
- 16.4 in
- Fits Chest Size
- Suitable for Outdoor and Indoor use in Rough Environments, Glove-Friendly Knobs, Delivers 820 A @ 60% Duty Cycle and 750 A @ 100%, Inverter Technology, True Multi-Process Package - Enables Gouging 12.8 mm (1/2 in) Electrodes
Details
- Amperage Stick - Maximum
- 820 A
- Open Circuit Voltage
- 94 V
- Input Frequency
- 50/60 Hz
- Rated Output @ Duty Cycle (Stick)
- 750 A @ 44 V, 100%, 820 A @ 44 V, 60%
- Input Voltage
- 380/575V AC
- Amperage TIG - Maximum
- 820 A
- Welding Power Source Type
- CC/CV
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Amperage Stick - Minimum
- 15 A
- Amperage TIG - Minimum
- 8 A
- Features
- Suitable for Outdoor and Indoor use in Rough Environments, Glove-Friendly Knobs, Delivers 820 A @ 60% Duty Cycle and 750 A @ 100%, Inverter Technology, True Multi-Process Package - Enables Gouging 12.8 mm (1/2 in) Electrodes
- Standards
- CSA
- Application
- Civil Construction, Cladding, Energy, Hard Surfacing, Heavy Fabrication, Maintenance, Repair, Ship/Barge Building
- Item
- Welding System
- Weight
- 231 lb
- Rated Output @ Duty Cycle (MIG)
- 750 A @ 44 V, 100%, 820 A @ 44 V, 60%
- Rated Output @ Duty Cycle (TIG)
- 750 A @ 34 V, 100%, 820 A @ 34 V, 60%
- Phase
- Three
Description
Welding System, Input Voltage 380/575V AC, Phase Three, Input Frequency 50/60 Hz, Weight 231 lb, Application Civil Construction, Cladding, Energy, Hard Surfacing, Heavy Fabrication, Maintenance, Repair, Ship/Barge Building, Features Suitable for Outdoor and Indoor use in Rough Environments, Glove-Friendly Knobs, Delivers 820 A @ 60 Percent Duty Cycle and 750 A @ 100 Percent, Inverter Technology, True Multi-Process Package - Enables Gouging 12.8 mm (1/2 in) Electrodes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.