Shop MILLER ELECTRIC

Multiprocess Welder, Single-Phase, 5–350A DC

  • Mfr # 951768
  • Zoro # G2142097

product price: 
$
7,702.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Multimatic 255
Phase
Single
Input Voltage
208/220/230/240/460/480/575V AC
Function
DC Stick, DC TIG, Flux-Cored, MIG, Pulsed MIG, Pulsed TIG
Rated Output
230A @ 25.5V @ 60%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
951768
Zoro #
G2142097
UPC #
715959671224
Country of Origin
United States
Item
Multiprocess Welder
Series
Multimatic 255
Phase
Single
Input Voltage
208/220/230/240/460/480/575V AC
Function
DC Stick, DC TIG, Flux-Cored, MIG, Pulsed MIG, Pulsed TIG
Rated Output
230A @ 25.5V @ 60%
Includes
.035/.045 in. (0.9/1.2 mm) Reversible Drive Rolls, 10 ft. (3 m) Cable w/Electrode Holder and 50 mm Dinse-Style Connector, 10 ft. (3 m) Work Cable w/Clamp and 50 mm Dinse-Style Connector, 15 ft. (4.5 m) 250-Amp MDX(TM)-250 MIG Gun w/Bernard(R) AccuLock(TM) S Consumables for .035/.045 in. (0.9/1.2 mm) Wire, Extra Contact Tips, EZ-Latch(TM) Dual Cylinder Running Gear with Elevated Gun and Cable Rack, Flow Gauge Regulator and Gas Hose for Argon or AR/CO2 mix, Material Thickness Gauge, Multimatic 255 TIG Kit, Power Source with 10 ft. (3 m) Industrial Power Cord, (2) Chains to Secure Gas Cylinders
Application
Contract Welding Services, General Fabricators, Plant Maintenance Shops
Hz
50/60 Hz
Features
(2) Drive Roll Industrial Direfeed System, Auto-Line(TM) Technology, Auto-Set(TM) Elite, Easy to Understand Interface, EZ-Latch(TM) Dual Cylinder Rack with Elevated Gun and Cable Rack, Portability, Program Mode, Pulsed MIG Welding
OCV
81
Output Range
5 to 350A DC
Standards
CSA
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Input (Amps)
34.7/29.7/17.1/14.3
Duty Cycle
60%
Amperage Range
5 A to 350 A
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Maximum Output Current
350 A
Weight
148 lb
Polarity
DC
TIG Welding Minimum Output Current
5 A
TIG Welding Maximum Output Current
275 A
TIG Arc Start Feature
Lift Arc Start
Color
Blue
MIG Welding Output @ Duty Cycle
230 A @ 25.5 V, 60%
TIG Welding Output @ Duty Cycle
275 A @ 21 V, 60%
Stick Welding Minimum Output Current
30 A
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Open Circuit Voltage
81 V DC
Welding Mode
CC/CV
Maximum Wire Feed Speed
800 in/min
Stick Welding Maximum Output Current
275 A
Minimum Wire Feed Speed
50 in/min
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 60%
Input Frequency
50/60 Hz
MIG Welding Minimum Output Current
20 A
Max. Input Current
34.7 A @ 208V AC (Single-Phase)
For Wire Type
Aluminum, Flux-Cored, Solid
Remote Connection Type
14-Pin (Miller)
Plug Type
Bare Leads
Power Cord Included
Yes
Model
951768
Amperage MIG - Minimum
20 A
Amperage MIG - Maximum
350 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
TIG Arc Control Feature
Arc Control
Rated Output @ Duty Cycle (MIG)
230 A @ 25.5 V, 60%
Amperage TIG - Maximum
275 A
Amperage Stick - Maximum
275 A
Amperage TIG - Minimum
5 A
Amperage Stick - Minimum
30 A
Rated Output @ Duty Cycle (TIG)
275 A @ 21 V, 60%
Maximum Input Current
34.7 A @ 208V AC (Single-Phase)
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 60%
Wire Color
Blue
Welder Series
Multimatic 255

Dimensions

Stainless Steel - Material Thickness
22 ga to 1/2 in
Overall Height (In.)
19 15/64 in
Wire Size
0.023 in to 0.045 in
Overall Width (In.)
13 3/4 in
Overall Depth (In.)
26 1/4 in
Mild Steel - Material Thickness
24 ga to 1/2 in
Aluminum - Material Thickness
18 ga to 1/2 in
Overall Width
13.75 in
For Minimum Material Thickness
24 ga (Steel)
For Maximum Material Thickness
1/2 in (Steel)
Power Cord Length
10 ft
Overall Height
19.24 in
Minimum Wire Diameter
0.035 in (Solid Wire)
Maximum Wire Diameter
0.045 in (Solid)
Overall Depth
26.25 in
Wire Diameter Aluminum - Maximum
0.4 in
For Stainless Steel Thickness - Maximum
3/8 in
Wire Diameter Solid - Minimum
0.035 in
Wire Diameter Aluminum - Minimum
0.35 in
Wire Diameter Flux-Cored - Maximum
0.035 in
Wire Diameter Solid - Maximum
0.045 in
For Steel Thickness - Minimum
24 ga
For Aluminum Thickness - Minimum
18 ga
For Steel Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Minimum
24 ga
Wire Diameter Flux-Cored - Minimum
0.03 in
For Aluminum Thickness - Maximum
3/8 in
Fits Chest Size
(2) Drive Roll Industrial Direfeed System, Auto-Line(TM) Technology, Auto-Set(TM) Elite, Easy to Understand Interface, EZ-Latch(TM) Dual Cylinder Rack with Elevated Gun and Cable Rack, Portability, Program Mode, Pulsed MIG Welding

Description

Multiprocess Welder, Series Multimatic 255, Input Voltage 208/220/230/240/460/480/575V AC, Phase Single, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 275 A, TIG Welding Maximum Output Current 275 A, MIG Welding Maximum Output Current 350 A, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Solid)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.