TIG Equipment

  • Mfr # 951000100
  • Zoro # G923924176
product price: 
$
26,955.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Steel Thickness - Minimum
1/250 in
TIG Arc Start Feature
High Frequency Start
Application
Construction and Fabrication, Mobile Fabrication and MRO, Shipbuilding, Welding Education and Training
Amperage TIG - Maximum
300 A
Wire Diameter Flux-Cored - Maximum
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
951000100
Zoro #
G923924176
UPC #
715959707770
Country of Origin
United States
Item
Multiprocess Welder
TIG Arc Start Feature
High Frequency Start
Application
Construction and Fabrication, Mobile Fabrication and MRO, Shipbuilding, Welding Education and Training
Amperage TIG - Maximum
300 A
Weight
55 lb
Amperage TIG - Minimum
1 A
Amperage MIG - Maximum
300 A
Includes
(2) 50 mm Dinse Style Connectors, (2) Dinse/Tweco(R) Adapters (042465), 8 ft (2.4 m) Primary Cord, 8 ft (2.4 m) Weld Cable with Tweco(R)-Style Connectors to Power Feeder, Adjustable Shoulder Strap, Arcreach(R) Suitcase(R) 12, Coolmate(TM) 1.3, Dynasty 300 Multiprocess, Small Runner Cart, Wireless Foot Control System (301580)
Remote Connection Type
14-Pin (Miller)
Polarity
AC/DC
Features
AC Frequency Control, AccuLock S Consumables, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler-On-Demand(TM), Fan-On-Demand(TM), Intuitive Interface LCD Display, Locks and Limits, Pro-Set(TM) Feature, Program Memory, QuietPulse(TM), Stick Features, USB Port
Amperage Stick - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 60%
Input Frequency
50/60 Hz
For Wire Type
Flux-Cored, Solid
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Open Circuit Voltage
60 V DC
Input Voltage
208 to 600V
Phase
Single/Three
Rated Output @ Duty Cycle (MIG)
250 A @ 20 V, 60%
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage MIG - Minimum
5 A
Minimum Wire Feed Speed
50 in/min
Pulse Frequency
0.1 to 500 pulses/second
Maximum Wire Feed Speed
780 in/min
Standards
CE, ISO 9001
Welding Power Source Type
CC
Amperage Stick - Maximum
300 A
Power Cord Included
Yes
Rated Output @ Duty Cycle (Stick)
250 A @ 20 V, 60%
Welder Series
Dynasty(R)

Dimensions

For Steel Thickness - Minimum
1/250 in
Wire Diameter Flux-Cored - Maximum
0.0625 in
Overall Height
13.6 in
For Steel Thickness - Maximum
3/8 in
Overall Width
8.63 in
For Aluminum Thickness - Minimum
3/250 in
Wire Diameter Aluminum - Minimum
0.035 in
Overall Depth
22.5 in
For Stainless Steel Thickness - Maximum
3/8 in
Power Cord Length
8 ft
Wire Diameter Solid - Minimum
0.024 in
For Aluminum Thickness - Maximum
3/8 in
For Stainless Steel Thickness - Minimum
1/250 in
Wire Diameter Solid - Maximum
0.046875 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.046875 in
Fits Chest Size
AC Frequency Control, AccuLock S Consumables, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler-On-Demand(TM), Fan-On-Demand(TM), Intuitive Interface LCD Display, Locks and Limits, Pro-Set(TM) Feature, Program Memory, QuietPulse(TM), Stick Features, USB Port

Description

Multiprocess Welder, Input Voltage 208 to 600V, Phase Single/Three, Polarity AC/DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews