MIG Welder
- Mfr # 907942003
- Zoro # G723654457
product price:Â
$
18,470.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Polarity
DC
Color
Black, Blue
Features
ArcConnect(TM), Backwards Compatibility, Dedicated wire feeder options, Easy to use, Fan-On-Demand(TM), Legacy meets pulse, Wind Tunnel Technology(TM)
Overall Depth
31.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907942003
- Zoro #
- G723654457
- UPC #
- 715959767484
- Country of Origin
- United States
- Item
- MIG Welder
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Polarity
- DC
- Color
- Black, Blue
- Features
- ArcConnect(TM), Backwards Compatibility, Dedicated wire feeder options, Easy to use, Fan-On-Demand(TM), Legacy meets pulse, Wind Tunnel Technology(TM)
- Includes
- ArcConnect(TM)
- Phase
- Three
- Minimum Wire Feed Speed
- 50 in/min
- Weight
- 145 lb
- Application
- Advanced Welding, Aluminum Welding, Boat/Yacht, Fabrication, Gouging, Industrial Welding, Silicon Bronze, Stainless Steel, Welding, Welding Aluminum
- Input Frequency
- 60 Hz
- Rated Output @ Duty Cycle (MIG)
- 600A at 100% duty cycle
- For Material Type
- Aluminum, Steel, Specialty Metals, Stainless Steel
- Input Voltage
- 575 V
- Amperage MIG - Maximum
- 750 A
- Maximum Wire Feed Speed
- 780 in/min
- Amperage MIG - Minimum
- 30 A
- Plug Type
- Bare Leads
- Welding Power Source Type
- CV
- Remote Connection Type
- 14-Pin (Miller)
- Wire Color
- Black, Blue
- Welder Series
- Deltaweld(R)
Dimensions
- Overall Depth
- 31.65 in
- Overall Height
- 22.34 in
- Overall Width
- 15.35 in
- Fits Chest Size
- ArcConnect(TM), Backwards Compatibility, Dedicated wire feeder options, Easy to use, Fan-On-Demand(TM), Legacy meets pulse, Wind Tunnel Technology(TM)
Description
MIG Welder, Input Voltage 575 V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Includes ArcConnect(TM), Weight 145 lb, Application Advanced Welding, Aluminum Welding, Boat/Yacht, Fabrication, Gouging, Industrial Welding, Silicon Bronze, Stainless Steel, Welding, Welding Aluminum, Color Black, Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.