Mig Welder, Millermatic 211 PRO

  • Mfr # 951000073
  • Zoro # G821682628
product price: 
$
3,091.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wire Diameter Flux-Cored - Minimum
0.03 in
Phase
Single
Polarity
DC
Amperage MIG - Maximum
230 A
Plug Type
5-15P, 6-50P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000073
Zoro #
G821682628
UPC #
715959719384
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Minimum
0.03 in
For Stainless Steel Thickness - Minimum
24 ga
Overall Height
14.63 in
Power Cord Length
6 1/2 ft
For Stainless Steel Thickness - Maximum
3/8 in
Wire Diameter Solid - Minimum
0.024 in
For Aluminum Thickness - Maximum
3/8 in
For Steel Thickness - Maximum
3/8 in
For Aluminum Thickness - Minimum
18 ga
Wire Diameter Flux-Cored - Maximum
0.035 in
For Steel Thickness - Minimum
24 ga
Overall Width
9.75 in
Wire Diameter Solid - Maximum
0.035 in
Overall Depth
20 in
Fits Chest Size
Auto Spool Gun Detect, Auto-Set Technology, Easy-to-Understand Interface, Generator Compatible, Inverter Technology, Quick Select Drive Roll, Smooth-Start, USB Port, Weld Longer

Details

Phase
Single
Polarity
DC
Amperage MIG - Maximum
230 A
Plug Type
5-15P, 6-50P
Minimum Wire Feed Speed
60 in/min
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Rated Output @ Duty Cycle (MIG)
110 A @ 19.5 VDC, 60% (120 V), 120 A @ 20 VDC, 100% (240 V), 130 A @ 20.5 VDC, 25% (120 V), 160 A @ 22 VDC, 60% (240 V), 215 A @ 24.8 VDC, 30% (240 V), 80 A @ 18 VDC, 100% (120V), 90 A @ 18.5 VDC, 100% (120 V)
Application
Automotive Welding, Car Restoration, Fabrication, Garage/Shop, Mobile Fabrication and MRO, Welding Projects
Input Frequency
50/60 Hz
Item
Mig Welder
Input Voltage
120/240V AC
Maximum Wire Feed Speed
600 m/min
Amperage MIG - Minimum
30 A
For Material Type
Aluminum, Steel
Includes
(2) Contact Tips for 0.030 in Wire, 15 ft MDX(TM)-100 MIG Gun, 15 ft Work Cable with Clamp, 229895 Material Thickness Gauge, Argon and AR/CO2 Mix Regulator/Flow Gauge with Hose, Hook-and-Loop Cord Wraps, Millermatic 211 PRO, Quick Select(TM) Drive Roll for 0.024 in or 0.030/0.035 in Solid Wire and 0.030/0.035 in Flux Cored Wire, Running Gear/Cylinder Rack
Power Cord Included
Yes
Color
Blue
Welding Power Source Type
CV
Weight
35 lb
Features
Auto Spool Gun Detect, Auto-Set Technology, Easy-to-Understand Interface, Generator Compatible, Inverter Technology, Quick Select Drive Roll, Smooth-Start, USB Port, Weld Longer
For Wire Type
Aluminum, Flux-Cored, Solid
Wire Color
Blue

Description

Mig Welder, Series Millermatic 211 PRO, Input Voltage 120/240V AC, Phase Single, Welding Mode CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter .035 in (Flux Core), .035 in (Solid Steel), .035 in (Stainless), Maximum Wire Feed Speed 600 m/min, Remote Connection Type Not Applicable, Model Millermatic 211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews