Multiprocess Welder, Multimatic 220 AC/DC, Phase Single-Phase , 110/115/120V AC, 220/230/240V AC

  • Mfr # 907757002

  • Zoro # G816035187


product price:  $5,919.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.5 in
Remote Connection Type
14-Pin (Miller)
For Material Type
Aluminum, Stainless Steel, Steel
Input Frequency
50/60 Hz
TIG Arc Start Feature
High Frequency Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907757002
Zoro #
G816035187
UPC #
715959711470
Country of Origin
United States

Dimensions

Overall Height
17.5 in
Maximum Wire Diameter
0.035 in (Solid)
Overall Width
11.25 in
Overall Depth
21.5 in
For Minimum Material Thickness
24 Ga (Steel)
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Steel), 3/8 in (Aluminum), 3/8 in (Steel)
Minimum Wire Diameter
0.024 in (Solid)
Power Cord Length
10 ft

Details

Remote Connection Type
14-Pin (Miller)
Item
Multiprocess Welder
For Material Type
Aluminum, Stainless Steel, Steel
Input Frequency
50/60 Hz
TIG Arc Start Feature
High Frequency Start
TIG Welding Maximum Output Current
210 A
Max. Input Current
230 A
Includes
Material Thickness Gauge, 10 ft Work Cable with Clamp and 25 mm Dinse-Style Connector, 10 ft MDX(TM)-100 MIG Welding Gun, 12.5 ft Weldcraft(TM) A-150 (WP-17) TIG Torch with 25 mm Dinse-Style Connector, 13 ft Cable Electrode Holder and 25 mm Dinse-Style Connector, Wireless Foot Control System, 6.5 ft Power Cord and MVP(TM) Adapter Plugs for 120V and 240V, Dual Cylinder Running Gear, Hook-and-Loop Cord Wraps, Multimatic 220 AC/DC, 0.030 in (0.8 mm) Solid Wire, Two Argon and AR/CO2 mix Regulator/Flow Gauge with Hoses, (2) Contact Tips for 0.030 in (0.8 mm) Wire
Stick Welding Minimum Output Current
30 A
For Wire Type
Flux-Cored, Solid
Features
Generator Compatible
MIG Welding Minimum Output Current
30 A
Polarity
AC/DC
TIG Welding Output @ Duty Cycle
130 A @ 15.2 V, 40%, 210 A @ 18.4 V, 20%
Standards
cCSAus
Plug Type
5-15P, 6-50P
Welding Mode
CC/CV
Power Cord Included
Yes
Stick Welding Output @ Duty Cycle
200 A @ 28.4 V, 15%, 90 A @ 23.6 V, 40%
Phase
Single-Phase
Color
Black, Blue
Model
220
Weight
56 lb
Stick Welding Maximum Output Current
200 A
Application
Welding Education and Training
MIG Welding Maximum Output Current
230 A
Minimum Wire Feed Speed
60 in/min
Input Voltage
110/115/120V AC, 220/230/240V AC
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Series
Multimatic 220 AC/DC
Maximum Wire Feed Speed
600 in/min
MIG Welding Output @ Duty Cycle
105 A @ 19.2 V, 60%, 170 A @ 21.5 V, 40%, 200 A @ 24 V, 20%
Effective Input Current
21.5 A @ 240V, 22.4 @ 240V, 23.3 A @ 120V, 24.0 A@ 120V, 24.5 A @ 240V, 27.2 A @ 240V, 31.3 A @ 240V
Enhanced Process
Pulsed MIG (GMAW-P)
TIG Welding Minimum Output Current
20 A
Open Circuit Voltage
46 V DC

Description

Multiprocess Welder, Series Multimatic 220 AC/DC, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 230 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.