Shop MILLER ELECTRIC
See all product information
Create Account
Nozzle, 13N12, Miller, PK10
- Mfr # 13N12
- Zoro # G2055943
product price:Â
$
46.79
/pk of 10, $4.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
#8 (1/2 in)
Material
Alumina
Diameter
#8 (1/2 in)
Type
Standard Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13N12
- Zoro #
- G2055943
- UPC #
- 608201004362
- Country of Origin
- China
Dimensions
- Diameter
- #8 (1/2 in)
- For Maximum Electrode Diameter
- 0.0625 in
- Outside Diameter
- #8 (1/2 in)
- Nozzle Length
- Standard
- Nozzle Nominal Size
- No. 8
Details
- Item
- Nozzle
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Application
- #8 (1/2 in)
- Material
- Alumina
- Type
- Standard Nozzle
- Compatible with Brand
- Miller
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20H-320-25R,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- TIG Torch Application
- Non-Gas Lens, Stubby Non-Gas Lens
- Compatible with Series
- 17, 18, 20, 20H-320, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
- Reference Number
- 13N12
- Welding Processes
- TIG Welding (GTAW)
- Sub-Brand
- Weldcraft
- Shell Material
- Alumina
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.