Push-Pull Gun, XR-Aluma-Pro Lite

  • Mfr # 300948
  • Zoro # G107458640
product price: 
$
3,606.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Neck Tube Type
Rotatable
Handle Type
Straight
Series
XR-Aluma-Pro Lite
Tip Series
Centerfire; FasTip
Compatible with Brand
XR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300948
Zoro #
G107458640
UPC #
715959571739
Country of Origin
Canada

Dimensions

Cable Length
25 ft
Maximum Wire Diameter
0.047 in
Neck Tube Size
Short
Neck Tube Radius
Short
Fits Chest Size
Multiple Configurations, Replaceable Feed Cable Liner

Details

Item
Push-Pull Gun
Neck Tube Type
Rotatable
Handle Type
Straight
Series
XR-Aluma-Pro Lite
Tip Series
Centerfire; FasTip
Compatible with Brand
XR
For Wire Type
Aluminum
Features
Multiple Configurations, Replaceable Feed Cable Liner
Neck Tube Material
Aluminum, Brass, Teflon
Application
Emergency Vehicle, Fabrication, Recreational boats and vehicles, Sign Manufacturers, Tool Boxes, Utility trailers
Wire Feed Type
Push/Pull
Enhanced Process
Pulsed MIG (GMAW-P)
Cooling Method
Air-Cooled
Maximum Wire Feed Speed
900 in/min
Maximum Current
175 A
Includes
Extra Contact Tip
Duty Rating
Heavy Duty
Duty Cycle
60 %
Standards
ICE, NEMA
Weight
2 lb
Welding Processes
MIG Welding (GMAW)
MIG Gun Type
Push-Pull Gun
Compatible with Model
DS-1AP - Miller Aluma-Pro
Compatible with Series
Millermatic 255, Millermatic 355, XR-AlumaFeed Suitcase, Multimatic 255
For Gas Type
Mixed Gas
Model
300948
Nozzle Series
Centerfire, FasTip
For Rear Connection Type
Miller
Liner Series
Centerfire, FasTip
Gas Diffuser Number
206195, 206196, 210664, D-1AP, DS-1AP
Process
MIG Welding (GMAW)
Amperage - Maximum
175 A
Contact Tip Series
Centerfire; FasTip
Compatible Brand
Miller
MIG Gun Model
300948
Compatible Welder Model
Millermatic 255, Millermatic 355, Multimatic 255, XR-Aluma Feed Suitcase
MIG Gun Series
XR-Aluma-Pro Lite
Compatible Welder Series
XR-Aluma-Pro Lite

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Air-Cooled, Series XR-Aluma-Pro Lite, Maximum Current 175 A, Duty Cycle 60 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.047 in, Cable Length 25 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Not Applicable, Neck Tube Type Rotatable, Neck Tube Angle Not Applicable, For Wire Type Aluminum, Model 300948, Tip Series Centerfire; FasTip, Welding Processes MIG Welding (GMAW)

Ratings & reviews