Running Gear, for use with Gas LP Bobcat and Trailblazer Models

  • Mfr # 300914

  • Zoro # G5606982


product price: $2,284.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas LP Bobcat and Trailblazer Models
Application
For Moving Large Engine Drive Welders on job sites
Includes
(2) 8 inch Rubber Swivel Casters, (2) Heavy-Duty 15 inch Tires, Heavy-Duty Handle
Features
Multi-Terrain
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300914
Zoro #
G5606982
UPC #
715959570701
Country of Origin
United States

Dimensions

Drawer Height
36.3 in
Drawer Width
18 in
Drawer Depth
37 in

Details

Item
Running Gear
For Use With
Gas LP Bobcat and Trailblazer Models
Application
For Moving Large Engine Drive Welders on job sites
Includes
(2) 8 inch Rubber Swivel Casters, (2) Heavy-Duty 15 inch Tires, Heavy-Duty Handle
Features
Multi-Terrain
Number of Wheels
4
Compatible Welder Series
Bobcat, Trailblazer
Product Type
Multi-Terrain Running Gear
Wheel Type
Swivel Caster, Tire
Wheel Material
Rubber

Description

Running Gear, Compatible Welder Series Bobcat, Trailblazer, Wheel Type Swivel Caster, Tire, Drawer Depth 37 in, Drawer Height 36.3 in, Drawer Width 18 in, Features Multi-Terrain, Includes (2) 8 inch Rubber Swivel Casters, (2) Heavy-Duty 15 inch Tires, Heavy-Duty Handle, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.