Welder
- Mfr # 951000258
- Zoro # G424161865
product price:Â
$
4,509.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
CSA E60974-1
Welding Power Source Type
CC
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Minimum
10 A
Overall Width
8.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951000258
- Zoro #
- G424161865
- UPC #
- 715959722650
- Country of Origin
- United States
Dimensions
- Overall Width
- 8.4 in
- Overall Height
- 13.2 in
- For Steel Thickness - Maximum
- 19/100 in
- For Steel Thickness - Minimum
- 1/50 in
- Battery Size
- 400 Wh
- Overall Depth
- 19 in
Details
- Item
- Welder
- Standards
- CSA E60974-1
- Welding Power Source Type
- CC
- Process
- Stick Welding (SMAW), TIG Welding (GTAW)
- Amperage TIG - Minimum
- 10 A
- For Material Type
- Stainless Steel, Steel
- Amperage Stick - Minimum
- 20 A
- Phase
- Single
- Includes
- 10 ft Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft Work Cable with Clamp and 50 mm Dinse-Style Connector, Rubber Bumpers/Feet, Shoulder Strap with Pad, Tig Kit for TIG Welding
- TIG Arc Start Feature
- High Frequency Start, Lift Arc Start
- Rechargeable Battery
- Rechargeable
- Remote Connection Type
- 6-Pin (Miller)
- Amperage TIG - Maximum
- 160 A
- Amperage Stick - Maximum
- 150 A
- Weight
- 27 lb
- Output Mode
- Manual Mode
- Polarity
- DC
- Open Circuit Voltage
- 80 V DC
Description
Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.