TIG Equipment

  • Mfr # 951873
  • Zoro # G323924592
product price: 
$
22,317.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Amperage Stick - Minimum
5 A
Overall Depth
24.6 in
Standards
cCSAus, US Standards
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100%, 250 A @ 30 V, 60%, 300 A @ 32 V, 30%
Remote Connection Type
14-Pin (Miller)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951873
Zoro #
G323924592
UPC #
715959691062
Country of Origin
United States

Dimensions

Overall Depth
24.6 in
Overall Width
15 in
Overall Height
29.4 in
Fits Chest Size
Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design

Details

Item
TIG Welder Package
Amperage Stick - Minimum
5 A
Standards
cCSAus, US Standards
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100%, 250 A @ 30 V, 60%, 300 A @ 32 V, 30%
Remote Connection Type
14-Pin (Miller)
Weight
131 lb
Process
Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Polarity
AC/DC
Remote Control
Foot Control Included
Amperage TIG - Maximum
400 A
Input Frequency
50/60 Hz
Phase
Single/Three
Maximum Input Current
17 A @ 480V AC (Three-Phase), 31 A @ 480V AC (Single-Phase), 36 A @ 240V AC (Three-Phase), 40 A @ 208V AC (Three-Phase), 65 A @ 240V AC (Single-Phase), 77 A @ 208V AC (Single-Phase)
Amperage TIG - Minimum
5 A
Includes
AK4GL Gas Lens Torch Accessory Kit, Cable Cover, Flowmeter Regulator, Four Gallons of TIG Coolant, Gas Hose, RFCS-14 HD Remote Foot Control or Wireless Remote Foot Control, Running Gear, Syncrowave, Coolmate(TM) 3S Cooler, Torch Connector, Weldcraft(TM) W-375 TIG Torch, Work Clamp with Cable and Dinse-Style Connector
Features
Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design
For Material Type
Aluminum, Stainless Steel, Steel
Amperage Stick - Maximum
300 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%, 300 A @ 22 V, 60%, 400 A @ 26 V, 30%
Open Circuit Voltage
70V DC
Welding Power Source Type
CC
Application
Automotive, Light and Heavy Manufacturing, Maintenance and Repair, Precision Metal Fabrication, Shipbuilding, Tube and Pipe, Vocational
Input Voltage
208 to 240/480V

Description

TIG Welder Package, For Material Type Aluminum, Stainless Steel, Steel, Input Frequency 50/60 Hz, Phase Single/Three, Polarity AC/DC, Application Automotive, Light and Heavy Manufacturing, Maintenance and Repair, Precision Metal Fabrication, Shipbuilding, Tube and Pipe, Vocational, Features Arc Timer/Cycle Counter, Auto-Link(R), Easy to Use, Energy Efficient, Line Voltage Compensation, Pro-Set(TM), Simple to Install, Small Footprint and Lightweight Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews