Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # 301251025
- Zoro # G823946346
product price:Â
$
652.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Cycle
100 %
Water Hose Length
25 ft
For Electrode Diameter - Minimum
0.02 in
Amperage - Maximum
280 A
Cooling Method
Water-Cooled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301251025
- Zoro #
- G823946346
- UPC #
- 715959613224
- Country of Origin
- United States
- Item
- TIG Torch Package
- Duty Cycle
- 100 %
- Amperage - Maximum
- 280 A
- Cooling Method
- Water-Cooled
- Power Cord Construction
- 1-Piece
- Power Cord Material
- Braided Rubber
- Water Hose Included
- Yes
- Gas Hose Material
- Braided Rubber
- Process
- TIG Welding (GTAW)
- Includes
- Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Features
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
- TIG Torch Series
- Weldcraft(TM)
- Back Cap Included
- Yes
- Gas Hose Included
- Yes
- Compatible Brand
- Miller
- Power Cord Included
- Yes
Dimensions
- Water Hose Length
- 25 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Back Cap Size Designation
- Long
- Gas Hose Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 25 ft
- Fits Chest Size
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Braided Rubber, Includes Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.