TIG Torches
- Mfr # WP-17FV-25-R
- Zoro # G823924580
product price:Â
$
465.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gas Hose Included
No
Back Cap Size Designation
Long
Neck Type
Flexible
Power Cord Included
Yes
Includes
Handle, Long Back Cap, Power Cable, Torch Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-17FV-25-R
- Zoro #
- G823924580
- UPC #
- 608201092208
- Country of Origin
- United States
- Item
- TIG Torch Package
- Gas Hose Included
- No
- Neck Type
- Flexible
- Power Cord Included
- Yes
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- TIG Torch Series
- Weldcraft(TM)
- Compatible Brand
- Miller
- Process
- TIG Welding (GTAW)
- Duty Cycle
- 60 %
- Back Cap Included
- Yes
- Amperage - Maximum
- 150 A
- Power Cord Construction
- 1-Piece
- Power Cord Material
- Rubber
- Cooling Method
- Air-Cooled
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
- Duty Rating
- Heavy Duty
Dimensions
- Back Cap Size Designation
- Long
- Power Cord Length
- 25 ft
- For Electrode Diameter - Minimum
- 0.02 in
- For Electrode Diameter - Maximum
- 0.125 in
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Description
TIG Torch Package, Duty Cycle 60 Percent, Neck Type Flexible, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.