TIG Torches
- Mfr # WP-26-25-R
- Zoro # G023924380
product price:Â
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Duty Rating
Heavy Duty
Duty Cycle
60 %
Power Cord Length
25 ft
Features
Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Compatible Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-26-25-R
- Zoro #
- G023924380
- UPC #
- 608201126408
- Country of Origin
- United States
- Item
- TIG Torch Package
- Duty Rating
- Heavy Duty
- Duty Cycle
- 60 %
- Features
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
- Compatible Brand
- Miller
- Power Cord Included
- Yes
- Gas Hose Included
- No
- Back Cap Included
- Yes
- Power Cord Material
- Rubber
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Process
- TIG Welding (GTAW)
- Amperage - Maximum
- 200 A
- Cooling Method
- Air-Cooled
- Power Cord Construction
- 1-Piece
- TIG Torch Series
- Weldcraft(TM)
Dimensions
- Power Cord Length
- 25 ft
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.15625 in
- For Electrode Diameter - Minimum
- 0.02 in
- Fits Chest Size
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft, Power Cord Material Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.