TIG Torches
- Mfr # CS410-25PC
- Zoro # G323924493
product price:Â
$
351.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Construction
1-Piece
Cable Material
Rubber
Type
Power Cable
Compatible with Series
W-410
Compatible with Model
W-410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS410-25PC
- Zoro #
- G323924493
- UPC #
- 608201123827
- Country of Origin
- United States
Dimensions
- Power Cord Length
- 25 ft
Details
- Item
- Power Cable
- Cable Construction
- 1-Piece
- Cable Material
- Rubber
- Type
- Power Cable
- Compatible with Series
- W-410
- Compatible with Model
- W-410
- Compatible with Brand
- Miller Electric
- Compatible Series
- W-410
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series W-410, Compatible with Model W-410, Welding Processes TIG, Reference Number Not Applicable, Type Power Cable, Cable Material Rubber, Compatible with Brand Miller Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.