TIG Torches
- Mfr # WP-20-25
- Zoro # G023924410
product price:Â
$
448.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
TIG Torch Series
Weldcraft(TM)
For Electrode Diameter - Minimum
0.02 in
Cooling Method
Water-Cooled
Compatible Brand
Miller
Water Hose Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-20-25
- Zoro #
- G023924410
- UPC #
- 608201126125
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Back Cap Size Designation
- Long
- Water Hose Length
- 25 ft
- Gas Hose Length
- 25 ft
- Power Cord Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.125 in
- Fits Chest Size
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Details
- Item
- TIG Torch Package
- TIG Torch Series
- Weldcraft(TM)
- Cooling Method
- Water-Cooled
- Compatible Brand
- Miller
- Water Hose Included
- Yes
- Process
- TIG Welding (GTAW)
- Gas Hose Included
- Yes
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Back Cap Included
- Yes
- Duty Cycle
- 100 %
- Features
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
- Power Cord Construction
- 1-Piece
- Power Cord Material
- Vinyl
- Amperage - Maximum
- 250 A
- Power Cord Included
- Yes
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage, Gas Hose Included Yes, Gas Hose Length 25 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft, Power Cord Material Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.