TIG Torches
- Mfr # WP-26-12-R
- Zoro # G023924472
product price:Â
$
313.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Power Cord Material
Rubber
Duty Cycle
60 %
Back Cap Included
Yes
For Electrode Diameter - Maximum
0.15625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-26-12-R
- Zoro #
- G023924472
- UPC #
- 608201126361
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 0.15625 in
- Back Cap Size Designation
- Long
- Power Cord Length
- 12 1/2 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Fits Chest Size
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Details
- Item
- TIG Torch Package
- Features
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
- Power Cord Material
- Rubber
- Duty Cycle
- 60 %
- Back Cap Included
- Yes
- TIG Torch Series
- Weldcraft(TM)
- Duty Rating
- Heavy Duty
- Power Cord Included
- Yes
- Amperage - Maximum
- 200 A
- Cooling Method
- Air-Cooled
- Compatible Brand
- Miller
- Power Cord Construction
- 1-Piece
- Gas Hose Included
- No
- Process
- TIG Welding (GTAW)
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 1/2 ft, Power Cord Material Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.