TIG Welder, Dynasty 210

  • Mfr # 951936
  • Zoro # G906350718
product price: 
$
13,896.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120/208/220/230/240/380/400/460/480V AC
Series
Dynasty 210
Phase
Single/Three
Max. Input Current
210 A @ 80V DC (Single-Phase)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951936
Zoro #
G906350718
UPC #
715959698115
Country of Origin
United States

Dimensions

Power Cord Length
8 ft
For Minimum Material Thickness
0.002 in (Steel), 0.012 in (Aluminum)
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Steel)
Overall Height
35 in
Overall Depth
21.88 in
Overall Width
8.5 in
For Aluminum Thickness - Maximum
1/4 in
For Steel Thickness - Minimum
1/500 in
For Stainless Steel Thickness - Minimum
1/500 in
For Stainless Steel Thickness - Maximum
1/4 in
For Aluminum Thickness - Minimum
3/250 in
For Steel Thickness - Maximum
1/4 in
Fits Chest Size
Auto-Line Technology, Intuitive Interface LCD Display, Locks and Limits, USB Port

Details

Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120/208/220/230/240/380/400/460/480V AC
Series
Dynasty 210
Phase
Single/Three
Max. Input Current
210 A @ 80V DC (Single-Phase)
Amperage Range
1 to 210 A
Welding Mode
CC
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Input Frequency
50/60 Hz
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%
Polarity
AC/DC
TIG Welding Output @ Duty Cycle
210 A @ 18.4 V, 60%
Stick Welding Minimum Output Current
1 A (Single-Phase)
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Remote Control
Wireless Foot Control Included
Application
TIG/Stick Welding
Model
951936
Includes
(4) 1 gal Coolant (043810), 8 ft (2.4 m) Primary Cord, Coolmate 1.3, Dynasty 210, Small Runner Cart, Weldcraft W-250 Torch Kit and Accessories (300185), Wireless Foot Control System
TIG Welding Maximum Output Current
210 A (Single-Phase), 210 A (Three-Phase)
Power Cord Included
Yes
Plug Type
Bare Leads
TIG Welding Minimum Output Current
1 A (Single-Phase), 1 A (Three-Phase)
Standards
CSA, IP23
Color
Blue
Features
Auto-Line Technology, Intuitive Interface LCD Display, Locks and Limits, USB Port
Stick Welding Maximum Output Current
210 A
Open Circuit Voltage
80V DC
Weight
240 lb
Pulse Frequency
0.1 to 500 pulses/second
Remote Connection Type
14-Pin (Miller)
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Welding Power Source Type
CC
Amperage TIG - Minimum
1 A
Rated Output @ Duty Cycle (Stick)
160 A @ 26.4 V, 60%
Maximum Input Current
210 A @ 80V DC (Single-Phase)
Amperage TIG - Maximum
210 A
Amperage Stick - Minimum
1 A
Amperage Stick - Maximum
210 A
Rated Output @ Duty Cycle (TIG)
210 A @ 18.4 V, 60%
Wire Color
Blue

Description

TIG Welder, For Material Type Aluminum, Metal, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Steel), For Minimum Material Thickness 0.002 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 210 A @ 80V DC (Single-Phase), Phase Single/Three, Polarity AC/DC, Series Dynasty 210, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 1 A (Single-Phase), Stick Welding Output @ Duty Cycle 160 A @ 26.4 V, 60 Percent

Ratings & reviews