TIG Welder, Dynasty 300

  • Mfr # 907818
  • Zoro # G705444045
product price: 
$
14,198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
TIG Welding (GTAW), Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Input Voltage
208/575V AC
Series
Dynasty 300
Polarity
AC/DC
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907818
Zoro #
G705444045
UPC #
715959698306
Country of Origin
United States

Dimensions

Overall Depth
21.88 in
Overall Height
13.88 in
Overall Width
8.5 in
For Minimum Material Thickness
0.004 in (Stainless Steel), 0.012 in (Aluminum)
Power Cord Length
8 ft
For Maximum Material Thickness
3/8 in (Aluminum), 3/8 in (Stainless Steel)
For Aluminum Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Maximum
3/8 in
For Steel Thickness - Minimum
1/250 in
For Aluminum Thickness - Maximum
3/8 in
For Stainless Steel Thickness - Minimum
1/250 in
For Steel Thickness - Maximum
3/8 in
Fits Chest Size
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings

Details

Item
TIG Welder
Welding Processes
TIG Welding (GTAW), Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Input Voltage
208/575V AC
Series
Dynasty 300
Polarity
AC/DC
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Phase
Single/Three
Includes
(2) 50 mm Dinse-style Connectors, 8 ft Power Cord (no plug), Adjustable Shoulder Strap and Center Carry Handle
Features
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings
Standards
CSA
Remote Connection Type
14-Pin (Miller)
TIG Welding Maximum Output Current
300 A
Open Circuit Voltage
60 VDC
Input Frequency
50/60 Hz
Color
Blue; Black
Model
907818
Max. Input Current
33 A @ 208V (Single-Phase)
Weight
55 lb
Power Cord Included
Yes
For Material Type
Aluminum, Stainless Steel, Steel
Amperage Range
2 to 300 A
TIG Welding Output @ Duty Cycle
250 A @ 20V, 60%
Stick Welding Maximum Output Current
300 A
TIG Welding Minimum Output Current
1 A, 2 A
Welding Mode
CC
Remote Control
No
Stick Welding Output @ Duty Cycle
200 A @ 27.2 V, 60%, 250 A @ 30 V, 60%
Stick Welding Minimum Output Current
5 A
TIG Arc Start Feature
High Frequency Start
Pulse Frequency
0.1 to 500 pulses/second
Plug Type
Bare Leads
Process
TIG Welding (GTAW), Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Amperage TIG - Minimum
1 A
Amperage TIG - Maximum
300 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20V, 60%
Welding Power Source Type
CC
Rated Output @ Duty Cycle (Stick)
200 A @ 27.2 V, 60%, 250 A @ 30 V, 60%
Amperage Stick - Minimum
5 A
Maximum Input Current
33 A @ 208V (Single-Phase)
Amperage Stick - Maximum
300 A
Wire Color
Blue; Black

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Stainless Steel), For Minimum Material Thickness 0.004 in (Stainless Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 33 A @ 208V (Single-Phase), Phase Single/Three, Polarity AC/DC, Series Dynasty 300, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews