Shop All Welding Gloves
Miller Electric
TIG Welding Gloves, Goatskin Palm, S, PR
Mfr # 263352
Zoro # G8584301
product price: $43.55
/pr
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material Cotton, Fleece
- Design Contains Natural Oils that Keep the Glove Soft and Comfortable
- Palm Material Goatskin
- Glove Back Material Cowhide, Goatskin
Product Information
- Brand Miller Electric
- MFR # 263352
- Zoro # G8584301
- UPC # 715959601191
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 13 in |
Glove Size | S |
Cuff Length | 3 in |
Details
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Goatskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eagle Rain Jacket, Yellow, L (J21207)
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474C02 (474C02)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263353)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263355)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 8, 12PK (4908)
- Miller Electric Welding Gloves