Miller Electric
TIG Welding Gloves, Goatskin Palm, XL, PR
- Zoro #: G8584292
- Mfr #: 263349
Hover or click to zoom Tap to zoom
$40.88
- Promotion Restriction: Not eligible for promotion
- Item: Welding Gloves
- Application: TIG
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.88
Miller Electric #263349 Specifications
- Zoro #: G8584292
- Mfr #: 263349
- Promotion Restriction: Not eligible for promotion
- Item: Welding Gloves
- Application: TIG
- Leather Palm Material: Goatskin
- Glove Back Material: Goatskin
- Size: XL
- Length: 11"
- Glove Leather Grade: A
- Cut: Split
- Thumb Style: Keystone
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining Material: Cotton, Fleece
- Glove Cut: Gunn
- Welding Glove Application: TIG
- Hand: Left and Right
- Glove Length: 12"
- Use: Welding
- Color: White
- Leather Palm Type: Grain
- Back Material: Goatskin
- Stitching Material: Kevlar(R)
- Glove Size: XL
- Cuff: Gauntlet
- Grade of Leather: Premium
- Design: Contains Natural Oils that Keep the Glove Soft and Comfortable
- Palm Material: Goatskin
- Leather Color: White
- Palm Style: Padded
- Glove Liner Material: Unlined
- Leather Palm Process: Grain
- Glove Materials: Goatskin
- Cut-Resistance Coverage: Full
- Glove Hand Style: Left and Right
- Cuff Color: Blue
- Thumb Sweat Wipe: No
- Cuff Length: 4 in
- Includes Pinch Point Protection: No
- Series: Performance
- Includes Double Palm: No
- Glove Backing Material: White Goatskin
- Leather Glove Liner Type: Unlined
- Waterproof: No
- Leather Glove Style: Work
- High Visibility: No
- Insulated: No
- Water Resistant: No
- Includes Padded Palm: Yes
- Glove Construction: Cut and Sewn
- Oil Resistant: No
- Rope Channel Reinforcement: No
- Leather Grade: Premium
- Includes Red Palm: No
- Reflective Backing: No
- Touchscreen Compatible: No
- ANSI/ISEA Abrasion Level: Not Tested
- Includes Glide Patch: No
- Includes Pull Strap: No
- Includes ID Panel: No
- Glove Back Color: White
- Brand and Series: Miller Performance
- Glove Features: Padded Palm
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Blue/White, Cuff Material Goatskin, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Reviews of Miller Electric #263349
Explore more
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR 263347
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR 271877
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR 251067
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR 263340
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR 279899
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL 9070LHO/2XL
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK 4901L
- SAVE PHACE INC Welding Gloves, w/Flame Graphics, XL 3012718
- JOHN TILLMAN & CO Gloves, PR, Cuff Length: 4 in 1357S
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR 0224-3X
- Miller Electric Gloves & Hand Protection