TIG Welding Package, Syncrowave 400

  • Mfr # 951000004
  • Zoro # G110565809
product price: 
$
22,152.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/460/480V AC
Series
Syncrowave 400
Overall Height
43.88 in
Includes
(4) 1 gal Bottles Coolant (043810), Coolmate 3S, RFCS-14HD Foot Control (301589), Running Gear, Syncrowave 400, Weldcraft W-375 Torch Kit and Accessories (301268)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000004
Zoro #
G110565809
UPC #
715959702492
Country of Origin
United States

Dimensions

Overall Height
43.88 in
Overall Depth
36.25 in
Overall Width
28.5 in
Power Cord Length
20 ft
For Maximum Material Thickness
1/2 in (Aluminum), 5/8 in (Steel)
For Minimum Material Thickness
0.012 in (Steel), 0.015 in (Aluminum)
For Aluminum Thickness - Minimum
3/200 in
For Aluminum Thickness - Maximum
1/2 in
For Steel Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Maximum
5/8 in
Fits Chest Size
Preset Controls, Lightweight

Details

Item
TIG Welding Package
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/460/480V AC
Series
Syncrowave 400
Includes
(4) 1 gal Bottles Coolant (043810), Coolmate 3S, RFCS-14HD Foot Control (301589), Running Gear, Syncrowave 400, Weldcraft W-375 Torch Kit and Accessories (301268)
Standards
CSA Certified
Phase
Single/Three
Application
Aluminum Welding
Polarity
AC/DC
Features
Preset Controls, Lightweight
TIG Welding Output @ Duty Cycle
400 A @ 26 V, 30%
Weight
211 lb
Stick Welding Maximum Output Current
300 A
Power Cord Included
Yes
Amperage Range
5 to 400 A
TIG Arc Start Feature
High Frequency Start
Input Frequency
50/60 Hz
Welding Mode
CV
TIG Welding Maximum Output Current
400 A
Max. Input Current
17 A @ 480V AC, 36 A @ 240V AC, 40 A @ 208V AC
For Material Type
Aluminum, Stainless Steel, Steel
Remote Connection Type
14-Pin (Miller)
Model
Syncrowave 400 TIG
Remote Control
Foot Control Included
Stick Welding Minimum Output Current
5 A
TIG Welding Minimum Output Current
5 A
Open Circuit Voltage
70V DC
Stick Welding Output @ Duty Cycle
300 A @ 32 V, 30%
Plug Type
Bare Leads
Amperage TIG - Minimum
5 A
Maximum Input Current
17 A @ 480V AC, 36 A @ 240V AC, 40 A @ 208V AC
Amperage Stick - Minimum
5 A
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, 30%
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
400 A @ 26 V, 30%
Amperage TIG - Maximum
400 A
Amperage Stick - Maximum
300 A
Welding Power Source Type
CV

Description

TIG Welding Package, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/2 in (Aluminum), 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 17 A @ 480V AC, 36 A @ 240V AC, 40 A @ 208V AC, Phase Single-/Three-Phase, Polarity AC/DC, Series Syncrowave 400, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews