Shop MILLER ELECTRIC
See all product information
Create Account
Welder
- Mfr # 951000256
- Zoro # G924162041
product price:Â
$
8,199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Power Source Type
CC
Amperage Stick - Minimum
20 A
Overall Width
8.4 in
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Open Circuit Voltage
80 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951000256
- Zoro #
- G924162041
- UPC #
- 715959722636
- Country of Origin
- United States
Dimensions
- Overall Width
- 8.4 in
- Overall Height
- 13.2 in
- For Steel Thickness - Maximum
- 19/100 in
- For Steel Thickness - Minimum
- 1/50 in
- Overall Depth
- 19 in
- Battery Size
- 400 Wh
Details
- Item
- Welder
- Welding Power Source Type
- CC
- Amperage Stick - Minimum
- 20 A
- Process
- Stick Welding (SMAW), TIG Welding (GTAW)
- Open Circuit Voltage
- 80 V DC
- Rechargeable Battery
- Rechargeable
- TIG Arc Start Feature
- High Frequency Start, Lift Arc Start
- Weight
- 27 lb
- Polarity
- DC
- Output Mode
- Manual Mode
- For Material Type
- Stainless Steel, Steel
- Amperage TIG - Maximum
- 160 A
- Amperage TIG - Minimum
- 10 A
- Amperage Stick - Maximum
- 150 A
- Standards
- CSA E60974-1
- Remote Connection Type
- 6-Pin (Miller)
- Includes
- 10 ft Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft Work Cable with Clamp and 50 mm Dinse-Style Connector, 400 Wh Battery, Battery Charger, Rubber Bumpers/Feet, Shoulder Strap with Pad, Tig Kit for TIG Welding
- Phase
- Single
Description
Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.