Shop MILLER ELECTRIC

WIRE-FEEDERS/ARCREACH-SUITCASE Mig-

  • Mfr # 951727001
  • Zoro # G623924483

product price: 
$
5,094.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Portability
Portable
Includes
ArcReach(R) Suitcase(R) 8 Wire Feeder with Drive Rolls, Bernard(R) S-Gun(TM) with Acculock(TM) Consumables
Welding Power Source Type
CC/CV
Wire Diameter Solid - Maximum
0.052 in
Wire Feeder Model
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951727001
Zoro #
G623924483
UPC #
715959701334
Country of Origin
United States

Dimensions

Wire Diameter Solid - Maximum
0.052 in
Maximum Spool Diameter
8 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Width
7.25 in
Overall Height
12.75 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Solid - Minimum
0.023 in
Overall Depth
18 in

Details

Item
Wire Feeder Package
Portability
Portable
Includes
ArcReach(R) Suitcase(R) 8 Wire Feeder with Drive Rolls, Bernard(R) S-Gun(TM) with Acculock(TM) Consumables
Welding Power Source Type
CC/CV
Wire Feeder Model
8
Application
Boat/Yacht, Field Welding, Industrial Welding, Outdoor
Compatible Welder Series
ArcReach SuitCase 8
Wire Feeder Configuration
Single
Compatible Brand
Miller
Maximum Wire Feed Speed
780 in/min
For Wire Type
Flux-Cored, Solid
Weight
28 lb
Minimum Wire Feed Speed
50 in/min
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Rated Output
330 A at 60% Duty Cycle
Wire Feeder Series
ArcReach SuitCase 8
Maximum Spool Weight
60 lb
Input Voltage
14V DC to 48V DC

Description

Wire Feeder Package, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14 to 48V DC, Maximum Spool Diameter 8 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 330 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Boat/Yacht, Field Welding, Industrial Welding, Outdoor, Overall Depth 18 in, Overall Height 12.75 in, Overall Width 7.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.