Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XMT(R) 400 ArcReach(R), XMT, Phase Single/Three-Phase , IncludesMachine Only

  • Mfr # 907865004

  • Zoro # G016520834


product price: $11,289.99
/ea
Free Shipping & Returns

Key Features

Amperage Range
15 to 425 A
Series
XMT
Input Voltage
208 V, 208/230/460 V, 220/208 V, 220/230/240 V, 380/400 V, 380/400/440 V, 460 V, 460/480 V, 575 V, 575/600 V
Includes
Machine Only
Application
Construction & Fabrication, Heavy Equipment, Shipbuilding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907865004
Zoro #
G016520834
UPC #
715959717076
Country of Origin
United States

Dimensions

Overall Depth
20.25 in
Overall Width
12.75 in
Overall Height
17.25 in
For Maximum Material Thickness
5/16 in

Details

Amperage Range
15 to 425 A
Item
XMT(R) 400 ArcReach(R)
Series
XMT
Input Voltage
208 V, 208/230/460 V, 220/208 V, 220/230/240 V, 380/400 V, 380/400/440 V, 460 V, 460/480 V, 575 V, 575/600 V
Includes
Machine Only
Application
Construction & Fabrication, Heavy Equipment, Shipbuilding
Features
ArcReach(R), Auto-Line(TM), Cable Length Compensation, Adjust While Welding, Control Panel Lockout
Phase
Single/Three-Phase
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG Welding (GMAW), MultiprocessPulsed MIG (GMAW-P), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW)
Weight
75 lb
Polarity
DC
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Welding Mode
CC/CV
MIG Welding Minimum Output Current
15 A
Open Circuit Voltage
91 V DC
Color
Blue/Black
For Wire Type
Flux-Cored
Input Frequency
50/60 Hz
TIG Welding Maximum Output Current
425 A
Stick Welding Minimum Output Current
15 A
Model
XMT 400 ArcReach Dinse
MIG Welding Maximum Output Current
425 A
Enhanced Process
Pulsed MIG (GMAW-P), RMD
Stick Welding Maximum Output Current
425 A
TIG Welding Minimum Output Current
15 A

Description

XMT(R) 400 ArcReach(R), Series XMT 400 ArcReach, Input Voltage 230 V, 208V AC, 220 V, 240 V, 380V, 400 V, 440 V, 480 V, 460V AC, 575V AC, 600 V, Phase Single/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Regulated Metal Deposition (RMD), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 425 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.