Shop MILLER
See all product information
Create Account
Single Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector, Aluminum Locking Snap
- Mfr # MTL-LEP1-67/6FT
- Zoro # G424211911
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-LEP1-67/6FT
- Zoro #
- G424211911
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Description
Compact and Lightweight - Helps reduce your fatigue, increase your productivity., Simple - Easy to install and use., Durability - High-impact nylon housing., Superior Mobility - Integral swivel design increases worker mobility and prevents lifeline from twisting., Quick-activating - high-strength stainless steel braking system, Visual load indicator - Indicates the unit must be removed from service, Twin models available - Provide for 100% tie-off connection, Versatile - Can be connected at foot level and above worker d-ring, up to 420 lbs. (190.5 kg) per OSHA, Meets OSHA, ANSI Z359.14-2021 Class 2 and CSA Class SRL-LE (only 6ft). Single Cable Edge Personal Fall Limiter w/Aluminum Harness One Pin Connector,Aluminum Locking Snap Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.