Poly-Braided Pressure Washer Hose Assembly, 1/4 in x 50 ft
- Mfr # PW31450
- Zoro # G024177709
product price:
$
79.33
/ea
Key Features
Hose Material
Polyester-Braided Rubber
Hose Color
Gray
Hose Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW31450
- Zoro #
- G024177709
- UPC #
- 30937509178
- Country of Origin
- India
- Hose Material
- Polyester-Braided Rubber
- Hose Color
- Gray
- Item
- Pressure Washer Hose Assembly
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/4 in
Description
Milton 1/4 in in x 50 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly - 3,300 PSI, M22 Connections The Milton 1/4 in in x 50 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly is built for serious performance in a compact, easy-to-manage format. Designed with a flexible polyester-braided rubber jacket, this hose combines strength with excellent handling-delivering smooth operation without the frustration of kinks or tight coils. Rated up to 3,300 PSI and compatible with water temperatures up to 250°F, this hose is built to perform in both hot and cold water cleaning applications. Its non-marking jacket prevents scuffs on delicate surfaces, while four-finger grip bend restrictors minimize stress at connection points to extend hose life. Outfitted with M22 inlet and outlet connections, it’s fully compatible with most standard pressure washer units and accessories, making it a reliable replacement or upgrade for any system. in inMilton 1/4 in in x 50 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly - 3,300 PSI, M22 Connections The Milton 1/4 in in x 50 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly is built for serious performance in a compact, easy-to-manage format. Designed with a flexible polyester-braided rubber jacket, this hose combines strength with excellent handling-delivering smooth operation without the frustration of kinks or tight coils. Rated up to 3,300 PSI and compatible with water temperatures up to 250°F, this hose is built to perform in both hot and cold water cleaning applications. Its non-marking jacket prevents scuffs on delicate surfaces, while four-finger grip bend restrictors minimize stress at connection points to extend hose life. Outfitted with M22 inlet and outlet connections, it’s fully compatible with most standard pressure washer units and accessories, making it a reliable replacement or upgrade for any system.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.