Shop MILWAUKEE HAND TRUCKS
See all product information
Create Account
Dump Cart, Black, Poly, 10 cu ft
- Mfr # LCP1000PPM
- Zoro # G923357639
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Inside Width
35 3/8 in
Overall Height
28 3/4 in
Container Material
Poly
Overall Width
35 in
Axle Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCP1000PPM
- Zoro #
- G923357639
- UPC #
- 026432351688
- Country of Origin
- United States
Dimensions
- Inside Width
- 35 3/8 in
- Overall Height
- 28 3/4 in
- Overall Width
- 35 in
- Axle Diameter
- 3/4 in
- Inside Height
- 12 1/4 in
- Wheel Diameter
- 16 in
- Inside Length
- 46 1/4 in
- Wheel Width
- 4 13/16 in
- Wire Rope Length
- 67 3/4 in
- Overall Length
- 67 3/4 in
- Length
- 67 3/4 in
- Fits Chest Size
- Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 10 cu ft, Load Capacity 650 lb, Container Material Poly, Length 67 3/4 in, Overall Width 35 in, Overall Height 28 3/4 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Color Black, Inside Width 35 3/8 in, Wheel Width 4 13/16 in, Inside Height 12 1/4 in, Inside Length 46 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.