Dump Cart, Black, Steel, 10 cu ft
- Mfr # LDT1002PRM
- Zoro # G823361408
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Gauge
18 ga
Axle Diameter
3/4 in
Dump Angle
90 Degrees
Cubic Foot Capacity
10 cu ft
Features
Removable Tailgate, Spring Loaded Hitch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDT1002PRM
- Zoro #
- G823361408
- UPC #
- 026432351312
- Country of Origin
- United States
Dimensions
- Axle Diameter
- 3/4 in
- Overall Height
- 29 13/16 in
- Wire Rope Length
- 61 13/16 in
- Inside Width
- 30 in
- Wheel Diameter
- 16 in
- Inside Length
- 42 in
- Inside Height
- 12 in
- Wheel Width
- 16 in
- Overall Width
- 37 1/8 in
- Overall Length
- 61 13/16 in
- Length
- 61 13/16 in
- Fits Chest Size
- Removable Tailgate, Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 10 cu ft, Load Capacity 900 lb, Container Material Steel, Length 61 13/16 in, Overall Width 37 1/8 in, Overall Height 29 13/16 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Gauge 18 ga, Color Black, Inside Width 30 in, Wheel Width 16 in, Inside Height 12 in, Inside Length 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.