Dump Cart, Black, Steel, 15 cu ft
- Mfr # LC1500BM
- Zoro # G323355167
product price:Â
$
406.99
/ea
Key Features
Inside Length
50 in
Overall Height
32 5/8 in
Color
Black
Inside Height
14 13/16 in
Wheel Diameter
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1500BM
- Zoro #
- G323355167
- UPC #
- 026432351305
- Country of Origin
- United States
Dimensions
- Inside Length
- 50 in
- Overall Height
- 32 5/8 in
- Inside Height
- 14 13/16 in
- Wheel Diameter
- 16 in
- Overall Width
- 41 1/2 in
- Wire Rope Length
- 68 3/4 in
- Wheel Width
- 16 in
- Axle Diameter
- 3/4 in
- Overall Length
- 68 3/4 in
- Length
- 68 3/4 in
- Fits Chest Size
- Removable Tailgate, Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 15 cu ft, Load Capacity 1,200 lb, Container Material Steel, Length 68 3/4 in, Overall Width 41 1/2 in, Overall Height 32 5/8 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Gauge 18 ga, Color Black, Wheel Width 16 in, Inside Height 14 13/16 in, Inside Length 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.