Dump Cart, Black, Poly, 10 cu ft
- Mfr # LCP1000M
- Zoro # G423353193
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Release Mechanism
Latch
Dump Angle
90 Degrees
Product Type
Dump Cart
Inside Height
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCP1000M
- Zoro #
- G423353193
- UPC #
- 026432351664
- Country of Origin
- United States
Dimensions
- Inside Height
- 12 1/4 in
- Axle Diameter
- 3/4 in
- Wire Rope Length
- 63 in
- Overall Height
- 28 3/4 in
- Wheel Width
- 4 13/16 in
- Wheel Diameter
- 16 in
- Overall Width
- 35 1/4 in
- Inside Width
- 35 3/8 in
- Inside Length
- 46 1/4 in
- Overall Length
- 63 in
- Length
- 63 in
- Fits Chest Size
- Removable Tailgate, Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 10 cu ft, Load Capacity 650 lb, Container Material Poly, Length 63 in, Overall Width 35 1/4 in, Overall Height 28 3/4 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Color Black, Inside Width 35 3/8 in, Wheel Width 4 13/16 in, Inside Height 12 1/4 in, Inside Length 46 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.