Dump Cart, Black, Poly, 12 cu ft
- Mfr # LCP1000PRM
- Zoro # G823352468
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
800 lb
Inside Length
46 1/4 in
Product Type
Dump Cart
Color
Black
Overall Width
34 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCP1000PRM
- Zoro #
- G823352468
- UPC #
- 026432351695
- Country of Origin
- United States
Dimensions
- Inside Length
- 46 1/4 in
- Overall Width
- 34 1/2 in
- Wheel Width
- 16 in
- Axle Diameter
- 3/4 in
- Wheel Diameter
- 16 in
- Overall Height
- 29 1/2 in
- Wire Rope Length
- 65 in
- Inside Height
- 12 1/4 in
- Inside Width
- 35 3/8 in
- Overall Length
- 65 in
- Length
- 65 in
- Fits Chest Size
- Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 12 cu ft, Load Capacity 800 lb, Container Material Poly, Length 65 in, Overall Width 34 1/2 in, Overall Height 29 1/2 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Color Black, Inside Width 35 3/8 in, Wheel Width 16 in, Inside Height 12 1/4 in, Inside Length 46 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.