Dump Cart, Black, Steel, 17 cu ft
- Mfr # LC1700BM
- Zoro # G623352460
product price:Â
$
441.99
/ea
Key Features
Wheel Type
Pneumatic
Inside Length
58 in
Axle Diameter
3/4 in
Load Capacity
900 lb
Inside Height
14 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1700BM
- Zoro #
- G623352460
- UPC #
- 026432351275
- Country of Origin
- United States
Dimensions
- Inside Length
- 58 in
- Axle Diameter
- 3/4 in
- Inside Height
- 14 3/4 in
- Wire Rope Length
- 77 3/4 in
- Wheel Width
- 16 in
- Inside Width
- 33 7/8 in
- Wheel Diameter
- 16 in
- Overall Height
- 32 1/2 in
- Overall Width
- 40 1/2 in
- Overall Length
- 77 3/4 in
- Length
- 77 3/4 in
- Fits Chest Size
- Removable Tailgate, Spring Loaded Hitch
Description
Dump Cart, Product Type Dump Cart, Number of Wheels 2, Cubic Foot Capacity 17 cu ft, Load Capacity 900 lb, Container Material Steel, Length 77 3/4 in, Overall Width 40 1/2 in, Overall Height 32 1/2 in, Wheel Diameter 16 in, Dump Angle 90 Degrees , Gauge 16 ga, Color Black, Inside Width 33 7/8 in, Wheel Width 16 in, Inside Height 14 3/4 in, Inside Length 58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.