M18 FORCE LOGIC 6T Utility Crimper Kit with D3 Grooves and Fixed BG Die

  • Mfr # 2678-22BG

  • Zoro # G1805846


product price: $2,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed BG Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
17.47 lb
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2678-22BG
Zoro #
G1805846
UPC #
045242339396
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
5.4 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed BG Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
17.47 lb
Rotating Angle (Deg.)
350
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2 Ah
Max. Crimping Force - Crimper
6 ton
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Includes - Cordless Crimper
(1) Battery Charger (48-59-1812), (1) Carabineer, (1) Crimping Jaw - 6T Fixed BG (49-16 BDG3), (1) Tool Storage - Utility Bucket Bag, (2) Batteries (48-11-1820)
Corded/Cordless
Cordless
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Handle Type
Inline
Primary Application - Crimping
Electrical Wire and Cable Crimping
Corded/Banded
Cordless
Crimping Die Series
W Style
Series
M18™
Features
Electronics Keep Dirt, Dust and Moisture Out, Fully Balanced Design Provides Control and Accuracy with Class 3 Gloves, Receive Instant Pressure Verification with Green Light, Tool Records and Stores Every Crimp Made, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Approximate Cycle Time
3.0 sec
Battery Type
Li-Ion
Head Style - Crimper
Scissor
Auto-Cycle
Yes
Battery Included / Bare Tool
(2) 2.0Ah Batteries + Fixed BG Jaw & Case Bundle
Options Included
(2) 2.0Ah Batteries + Fixed BG Jaw & Case Bundle
Compatible Charger Manufacturer Part Number
48-59-1812
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Dies Included
0
Includes Charger
Yes
Compatible Battery Manufacturer Part Number
48-11-1820
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Compatible Connector Type
PFM
Battery Model Number
48-11-1820
Included Charger Part Number
23Y581
Head Style
Scissor
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Head Rotation
340 Degrees
Included Battery Part Number
38D765
Tool Series
FORCE LOGIC
Minimum Copper Lug Crimping Capacity
8 AWG
Includes Batteries
Yes
Crimp Head Type
Die
Cycle Time
2.9 sec
Charger Model Number
23Y581
Minimum Aluminum Lug Crimping Capacity
8 AWG
Jaw Capacity
0.38 in
Battery Platform
M18
Power Source
Cordless
Maximum Copper Lug Crimping Capacity
600 kcmil
Compatible Wire/Cable Type
ACSR, Ground Rod, Non-EHS Guy Wire
Number of Batteries Included
2
Wireless Tool Tracking
Yes
Wireless Technology
ONE-KEY
Compatible Die Type
BG, D3, W
UL 486A-B Connection Capability
Milwaukee
Includes Dies
Yes

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type BG, D3, W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.