Shop All Press Tools & Accessories
Milwaukee Tool
1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool
Mfr # 49-16-2454C
Zoro # G1955419
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type PEX
- Use With Fitting System PEX
- Material Steel
- For Pipe Size (In.) 1
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2454C
- Zoro # G1955419
- UPC # 045242535576
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1 |
Jaw/Ring Size | 1" |
Width (In.) | 9 in |
Length (In.) | 8 1/4 in |
Height (In.) | 2 3/4 in |
Compatible Pipe Size | 1 in |
Overall Length | 8.2 in |
Details
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, 53AY77, Compatible Tool Manufacturer Part Number 2473-22, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIPxFBP, 250psi (11/4 LF3003)
- LEGRIS Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2453C)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2455C)
- Milwaukee Tool Plumbing Tools