Shop All Press Tools & Accessories
Milwaukee Tool
3/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool
Mfr # 49-16-2453C
Zoro # G1955321
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type PEX
- Use With Fitting System PEX
- Material Steel
- For Pipe Size (In.) 3/4
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2453C
- Zoro # G1955321
- UPC # 045242535569
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 3/4 |
Jaw/Ring Size | 3/4" |
Height (In.) | 2 3/4 in |
Length (In.) | 8 1/4 in |
Width (In.) | 9 in |
Overall Length | 8.2 in |
Compatible Pipe Size | 3/4 in |
Details
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, 53AY77, Compatible Tool Manufacturer Part Number 2473-22, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Under-counter Mixer & Hardware (RPG20-2024-CA)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- VINTAGE CC83255X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5" Extnsn (CC83255X)
- SIOUX CHIEF 3/4 In. x 50 Ft. Galvanized Steel Pipe Strap (524-50PK3)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- MILWAUKEE TOOL M12 1" Jaw (49-16-2452)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- RIDGID PEX Crimp Jaw, Standard, 1/2 In Pipe (22653)
- Milwaukee Tool Plumbing Tools